Motion
35 ROLLER LINK

DIAMOND CHAIN COMPANY
35 ROLLER LINK

Roller Link - 35 / 3/8 in Pitch, Carbon Steel Material
MI ITEM #00151194
MFR #35 ROLLER LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
35 ROLLER LINK

Roller Link - 35 / 3/8 in Pitch, Carbon Steel Material
MI ITEM #00151194
MFR #35 ROLLER LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35 ROLLER LINK
  • Diamond’s multi-stage pitch hole prep on the link plate creates maximum bearing area
  • Engineered material minimizes impurities, which maximizes tensile and fatigue strength
  • Diamond Chain Company’s proprietary carbon content and special alloy chemistries maximize the effectiveness of the heat treatment process
  • Proprietary heat-treating process ensures consistent case hardening depth, which results in maximized wear life, less downtime, and lower costs
  • Priced by each

Specifications

  • Chain Size & Pitch
    35 / 3/8 in
  • Link Type
    Roller Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Roller Link
  • Roller Diameter
    0.200 in
  • Inside Width
    0.188 in
  • Link Plate Height
    0.356 in
  • Link Plate Thickness
    1/2 in
  • Pin Diameter
    0.141 in
  • Chain Overall Width
    0.56 in
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ASME
  • Manufacturer Catalog Number
    A-8282BA
  • UPC_NO
    716647105236
  • Weight
    0.01 lbs
  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text