Motion
R35OFPK RC 35 OFF PK

LINK-BELT
R35OFPK RC 35 OFF PK

Offset Link - 35 / 3/8 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00151207
MFR #R35OFPK RC 35 OFF PK
Your Price$16.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R35OFPK RC 35 OFF PK

Offset Link - 35 / 3/8 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00151207
MFR #R35OFPK RC 35 OFF PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.55/each(List $19.04)

Overview

Mfr description
R35OFPK RC 35 OFF PK A2B9

Specifications

  • Chain Size & Pitch
    35 / 3/8 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    0.200 in
  • Inside Width
    0.190 in
  • Link Plate Height
    0.35 in
  • Link Plate Thickness
    0.05 in
  • Pin Diameter
    0.14 in
  • Chain Overall Width
    0.54 in
  • Resistance Application Features
    Corrosion Resistant
  • Series
    35
  • UPC_NO
    662327129682
  • Weight
    0.01 lbs
  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text