Motion
35 O/L

MORSE
35 O/L

114116 Offset Link - 35 / 3/8 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00151208
MFR #35 O/L
Price$9.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
35 O/L

114116 Offset Link - 35 / 3/8 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00151208
MFR #35 O/L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.88/each

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    0.1875 in
  • Link Plate Height
    0.3500 in
  • Link Plate Thickness
    0.0500 in
  • Pin Diameter
    0.1410 in
  • Pin Length
    0.4660 in
  • Plate Height
    0.3500 in
  • Roller Diameter
    0.2000 in
  • Weight
    0.02 lbs

Details

  • Chain Construction
    Not Applicable
  • Chain Number & Pitch
    35 / 3/8 in
  • Link Type
    Offset Link
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    35 O/L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288391012
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662288391012

Overview

Mfr description
35 OFFSET LINK
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text