Motion
35SS RIV

BOSTON GEAR
35SS RIV

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 3 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00151213
MFR #35SS RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
35SS RIV

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 3 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00151213
MFR #35SS RIV

Mfr description
35SS RIV STAINLESS ROLLER CHAIN
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    0.466 in
  • Inside Width
    0.188 in
  • Link Plate Height
    0.187 in
  • Link Plate Thickness
    0.05 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.141 in
  • Roller Diameter
    0.200 in
  • Tensile Strength
    1700 lbs
  • Weight
    0.25 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    35 / 3/8 in
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    781711300787
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)