Motion
DMD-35-1RAP-10FT

DIAMOND CHAIN COMPANY
DMD-35-1RAP-10FT

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00151215
MFR #DMD-35-1RAP-10FT
Price$65.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-35-1RAP-10FT

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00151215
MFR #DMD-35-1RAP-10FT

Mfr description
DMD-35-1RAP-10FT
  • Diamond’s multi-stage pitch hole prep on the link plate creates maximum bearing area
  • Engineered material minimizes impurities, which maximizes tensile and fatigue strength
  • Diamond Chain Company’s proprietary carbon content and special alloy chemistries maximize the effectiveness of the heat treatment process
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.34/ft

Specifications

Dimensions

  • Chain Overall Width
    0.56 in
  • Inside Width
    3/16 in
  • Link Plate Thickness
    0.05 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.141 in
  • Roller Diameter
    0.200 in
  • Tensile Strength
    1700 lbs
  • Weight
    0.23 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    35 / 3/8 in
  • Manufacturer Catalog Number
    XAP-1282-D-010
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • UPC_NO
    716647379644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)