Motion
R35SSR10BX RC 35SS R 10BX

LINK-BELT
R35SSR10BX RC 35SS R 10BX

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #00151216
MFR #R35SSR10BX RC 35SS R 10BX
List Price$88.93/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R35SSR10BX RC 35SS R 10BX

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #00151216
MFR #R35SSR10BX RC 35SS R 10BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.93/ft for your price

Overview

Mfr description
R35SSR10BX RC 35SS RIV 10 BX A1B11
  • Priced by the foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Stainless Steel
  • Overall Length
    10 ft
  • Material Specification
    Type 300, Type 400
  • Inside Width
    0.19 in
  • Link Plate Height
    0.34 in
  • Link Plate Thickness
    1/2 in
  • Pin Diameter
    0.141 in
  • Chain Overall Width
    0.51 in
  • Roller Diameter
    0.200 in
  • Standards Met
    ANSI
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    35 / 3/8 in
  • Weight
    0.22 lbs
  • UPC_NO
    662327599881
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text