Motion
DMD-35-1 ROFF LINK P AP

DIAMOND CHAIN COMPANY
DMD-35-1 ROFF LINK P AP

Offset Link - 35 / 3/8 in Pitch, Stainless Steel Material
Mi Item #00151238
MFR #DMD-35-1 ROFF LINK P AP
Price$33.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-35-1 ROFF LINK P AP

Offset Link - 35 / 3/8 in Pitch, Stainless Steel Material
Mi Item #00151238
MFR #DMD-35-1 ROFF LINK P AP

Mfr description
DMD-35-1 ROFF LINK P AP
  • Diamond’s multi-stage pitch hole prep on the link plate creates maximum bearing area
  • Engineered material minimizes impurities, which maximizes tensile and fatigue strength
  • Diamond Chain Company’s proprietary carbon content and special alloy chemistries maximize the effectiveness of the heat treatment process
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.36/each

Specifications

Dimensions

  • Chain Overall Width
    0.56 in
  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    0.188 in
  • Link Plate Height
    0.356 in
  • Link Plate Thickness
    0.05 in
  • Pin Diameter
    0.141 in
  • Roller Diameter
    0.200 in
  • Weight
    0.01 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    35 / 3/8 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    GAP-1282-P
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    300
  • UPC_NO
    716647381142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)