Motion
R35SSOFPK RC 35SS OFF PK

LINK-BELT
R35SSOFPK RC 35SS OFF PK

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Cottered, 1 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #00151240
MFR #R35SSOFPK RC 35SS OFF PK
List Price$57.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R35SSOFPK RC 35SS OFF PK

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Cottered, 1 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #00151240
MFR #R35SSOFPK RC 35SS OFF PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.82/each for your price

Overview

Mfr description
R35SSOFPK RC 35SS OFF PK A2B19

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    Stainless Steel
  • Overall Length
    10 ft
  • Material Specification
    Type 300, Type 400
  • Inside Width
    0.19 in
  • Link Plate Height
    0.19 in
  • Link Plate Thickness
    0.34 in
  • Pin Diameter
    0.141 in
  • Chain Overall Width
    0.51 in
  • Roller Diameter
    0.2 in
  • Standards Met
    ANSI
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    35 / 3/8 in
  • Manufacturer Catalog Number
    1/2 in
  • Weight
    0.01 lbs
  • UPC_NO
    662327618681
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text