Motion
35-2 RIV
Roller Chain - Standard Series, 35 / 3/8 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00151246
MFR #35-2 RIV
Price$34.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 35 / 3/8 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00151246
MFR #35-2 RIV

Mfr description
DRV-35-2R-10FT;56402 35-2 RIV ROLLER
  • Price per ft
  • Overall Length 10 ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.76/ft

Specifications

Dimensions

  • Chain Overall Width
    0.863 in
  • Inside Width
    0.189 in
  • Link Plate Height
    0.355 in
  • Link Plate Thickness
    0.049 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.141 in
  • Pin Length
    0.863 in
  • Pitch
    3/8 in
  • Plate Height
    0.4720 in
  • Roller Diameter
    0.200 in
  • Roller Width
    0.1890 in, 4.80 mm
  • Tensile Strength
    4200 lbs
  • Transverse Pitch
    0.398 in
  • Weight
    0.468 lb
  • Weight per Foot
    0.41 lbs, 0.61 kg/m

Details

  • Application
    Abrasive Environment
  • Chain Construction
    Riveted
  • Chain Number
    35-2
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    No
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    56402
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    320
  • Number Of Strands Across
    2
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Abrasion Resistant
  • Series
    Standard
  • Standards Met
    B29.1
  • Type
    Roller Chain
  • UPC_NO
    642051564027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)