Motion
DMD-35-2R-10FT

DIAMOND CHAIN COMPANY
DMD-35-2R-10FT

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00151248
MFR #DMD-35-2R-10FT
Price$29.74/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-35-2R-10FT

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00151248
MFR #DMD-35-2R-10FT

Mfr description
DMD-35-2R-10FT
  • Diamond’s multi-stage pitch hole prep on the link plate creates maximum bearing area
  • Engineered material minimizes impurities, which maximizes tensile and fatigue strength
  • Diamond Chain Company’s proprietary carbon content and special alloy chemistries maximize the effectiveness of the heat treatment process
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.74/ft

Specifications

Dimensions

  • Chain Overall Width
    0.96 in
  • Inside Width
    3/16 in
  • Link Plate Thickness
    0.05 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.141 in
  • Roller Diameter
    0.200 in
  • Tensile Strength
    4200 lbs
  • Transverse Pitch
    0.399 in
  • Weight
    0.44 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    35 / 3/8 in
  • Manufacturer Catalog Number
    X-5282-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647263233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)