Motion
35-2R 10FT

MORSE
35-2R 10FT

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00151251
MFR #35-2R 10FT
Price$39.83/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
35-2R 10FT

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00151251
MFR #35-2R 10FT

Mfr description
35-2 RIV ROLLER CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available in package quantities or via quick-turnaround cut-to-length
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.83/ft

Specifications

Dimensions

  • Chain Overall Width
    0.8660 in
  • Chain Size
    0.3750 in
  • Inside Width
    0.1875 in
  • Link Plate Height
    0.3500 in
  • Link Plate Thickness
    0.0500 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.1410 in
  • Pin Length
    0.8660 in
  • Roller Diameter
    0.2000 in
  • Roller Width
    0.1875 in
  • Tensile Strength
    4200 lbs
  • Transverse Pitch
    0.3990 in
  • Weight
    0.48 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    35 / 3/8 in
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288390848
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    662288390848
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)