Motion
35-2  CONN LINK

TSUBAKI (UST)
35-2 CONN LINK

Connecting Link - 35 / 3/8 in Chain & Pitch, Spring Clip, Carbon Steel Material, Black Oxide Finish
Mi Item #00151264
MFR #35-2 CONN LINK
Price$8.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35-2 CONN LINK

Connecting Link - 35 / 3/8 in Chain & Pitch, Spring Clip, Carbon Steel Material, Black Oxide Finish
Mi Item #00151264
MFR #35-2 CONN LINK

Mfr description
35-2 CONN LINK SC TYPE
  • Ring-coined connecting links eliminate the “weak” link, providing the same fatigue strength as the base chain
  • Higher tensile strength for superior impact resistance
  • Heat treatment to achieve ideal hardness
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.46/each

Specifications

Dimensions

  • Chain Overall Width
    0.898 in
  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    0.188 in
  • Link Plate Height
    0.354 in
  • Link Plate Thickness
    0.0500 in, 1.27 mm
  • Pin Diameter
    0.141 in
  • Pin Length
    0.8980 in, 22.80 mm
  • Pitch
    3/8 in
  • Plate Height
    2.1340 in
  • Roller Diameter
    0.200 in
  • Roller Width
    0.1880 in, 4.78 mm
  • Weight
    0.01 lb
  • Weight per Foot
    0.46 lbs, 0.68 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Spring Clip
  • Chain Number
    35-2
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    35-2 Conn Link
  • Material
    Carbon Steel
  • Material Specification
    Cold Rolled Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    35
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039172303
  • Working Load Capacity
    810 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)