Motion
R352OFPK RC 35-2 OFF PK

LINK-BELT
R352OFPK RC 35-2 OFF PK

Roller Chain - Standard Series, 35 / 3/8 in Pitch, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00151273
MFR #R352OFPK RC 35-2 OFF PK
Price$43.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R352OFPK RC 35-2 OFF PK

Roller Chain - Standard Series, 35 / 3/8 in Pitch, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00151273
MFR #R352OFPK RC 35-2 OFF PK

Mfr description
R352OFPK RC 35-2 OFF PK A2B11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.96/each

Specifications

Dimensions

  • Overall Length
    10 ft
  • Pin Diameter
    0.1400 in
  • Pin Length
    0.9500 in
  • Roller Diameter
    0.2000 in
  • Tensile Strength
    4200 lbs
  • Weight
    0.01 lbs

Details

  • Chain Number & Pitch
    35 / 3/8 in
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    662327129804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)