Motion
35-3 C/L S/C S/F

MORSE
35-3 C/L S/C S/F

322423 Roller Chain Connecting Link - 35 / 3/8 in Pitch, Carbon Steel Material
MI ITEM #00151292
MFR #35-3 C/L S/C S/F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
35-3 C/L S/C S/F

322423 Roller Chain Connecting Link - 35 / 3/8 in Pitch, Carbon Steel Material
MI ITEM #00151292
MFR #35-3 C/L S/C S/F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35-3 CONN LINK
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock

Specifications

  • Chain Size & Pitch
    35 / 3/8 in
  • Link Type
    Connecting Link
  • Material
    Steel
  • Number Of Strands Across
    3
  • Chain Construction
    Spring Clip
  • Roller Diameter
    0.2000 in
  • Inside Width
    0.1875 in
  • Link Plate Height
    0.3500 in
  • Link Plate Thickness
    0.0500 in
  • Pin Diameter
    0.1410 in
  • Chain Overall Width
    3.0000 in
  • Chain Size
    35
  • Standards Met
    ANSI
  • Manufacturer Catalog Number
    35-3 C/L S/C S/F
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288456063
  • UPC_NO
    662288456063
  • Weight
    0.04 lbs
  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text