Motion
DMD-35T-4R-10FT

DIAMOND CHAIN COMPANY
DMD-35T-4R-10FT

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 4 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00151307
MFR #DMD-35T-4R-10FT
List Price$234.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-35T-4R-10FT

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 4 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00151307
MFR #DMD-35T-4R-10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$234.25/ft for your price

Overview

Mfr description
DMD-35T-4R-10FT
  • Priced by the foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    4
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    3/16 in
  • Link Plate Thickness
    0.05 in
  • Pin Diameter
    0.141 in
  • Chain Overall Width
    1.76 in
  • Roller Diameter
    0.200 in
  • Standards Met
    ANSI B29.1
  • Tensile Strength
    8400 lbs
  • Transverse Pitch
    0.399 in
  • Chain Number & Pitch
    35 / 3/8 in
  • Manufacturer Catalog Number
    XT-128204-010
  • Weight
    0.87 lbs
  • UPC_NO
    716647270965
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text