Motion
DMD-35-4 SO CO LINK

DIAMOND CHAIN COMPANY
DMD-35-4 SO CO LINK

Connecting Link - 35 / 3/8 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #00151315
MFR #DMD-35-4 SO CO LINK
Your Price$17.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-35-4 SO CO LINK

Connecting Link - 35 / 3/8 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #00151315
MFR #DMD-35-4 SO CO LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.04/each(List $19.60)

Overview

Mfr description
DMD-35-4 SO CO LINK

Specifications

  • Chain Size & Pitch
    35 / 3/8 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    4
  • Chain Construction
    Spring Clip
  • Roller Diameter
    0.200 in
  • Inside Width
    0.188 in
  • Link Plate Height
    0.356 in
  • Pin Diameter
    0.141 in
  • Chain Overall Width
    1.76 in
  • Standards Met
    ASME/ANSI B29.1
  • Manufacturer Catalog Number
    C-428204CL-08
  • UPC_NO
    716647171859
  • Weight
    0.03 lbs
  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text