Motion
DMD-40-1 SO CO LINK

DIAMOND CHAIN COMPANY
DMD-40-1 SO CO LINK

Connecting Link - 40 / 1/2 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #00151357
MFR #DMD-40-1 SO CO LINK
Price$4.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-40-1 SO CO LINK

Connecting Link - 40 / 1/2 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #00151357
MFR #DMD-40-1 SO CO LINK

Mfr description
DMD-40-1 SO CO LINK
  • Diamond’s multi-stage pitch hole prep on the link plate creates maximum bearing area
  • Engineered material minimizes impurities, which maximizes tensile and fatigue strength
  • Diamond Chain Company’s proprietary carbon content and special alloy chemistries maximize the effectiveness of the heat treatment process
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.55/each

Specifications

Dimensions

  • Chain Overall Width
    0.72 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.313 in
  • Link Plate Height
    0.475 in
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.312 in
  • Weight
    0.02 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 / 1/2 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C-4466CL-08-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME/ANSI B29.1
  • UPC_NO
    716647149896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)