Motion
R40SCLSFPK RC 40 SCLSFPK

LINK-BELT
R40SCLSFPK RC 40 SCLSFPK

Connecting Link - 40 / 1/2 in Pitch, Riveted, Carbon Steel Material
MI ITEM #00151359
MFR #R40SCLSFPK RC 40 SCLSFPK
Your Price$4.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R40SCLSFPK RC 40 SCLSFPK

Connecting Link - 40 / 1/2 in Pitch, Riveted, Carbon Steel Material
MI ITEM #00151359
MFR #R40SCLSFPK RC 40 SCLSFPK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.31/each(List $5.48)

Overview

Mfr description
R40SCLSFPK RC 40 SPR CL SF PK A2C2

Specifications

  • Chain Size & Pitch
    40 / 1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Riveted
  • Roller Diameter
    0.310 in
  • Inside Width
    0.310 in
  • Link Plate Height
    0.47 in
  • Pin Diameter
    0.16 in
  • Chain Overall Width
    0.7 in
  • Resistance Application Features
    Corrosion Resistant
  • UPC_NO
    662327130053
  • Weight
    0.03 lbs
  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text