Motion
40 C/L S/C S/F

MORSE
40 C/L S/C S/F

Connecting Link - 40 / 1/2 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #00151360
MFR #40 C/L S/C S/F
Price$3.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
40 C/L S/C S/F

Connecting Link - 40 / 1/2 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #00151360
MFR #40 C/L S/C S/F

Mfr description
40 CONN LINK SPRING CLIP (SLIP FIT)
  • Unmatched Quality and Performance Far exceeds ANSI performance standards.
  • Rigid manufacturing processes result in a fully-featured chain.
  • Available in package quantities or via quick-turnaround cut-to-length
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.62/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Link Plate Height
    0.4660 in
  • Link Plate Thickness
    0.0600 in
  • Pin Diameter
    0.1560 in
  • Pin Length
    0.6300 in
  • Roller Diameter
    0.312 in
  • Weight
    0.02 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 / 1/2 in
  • Link Type
    Connecting Link
  • Manufacturer Upc Number
    662288395379
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    662288395379
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)