Motion
REX40SCLSFPK REX 40 SPR CL SF PK  R2C2

REXNORD INC
REX40SCLSFPK REX 40 SPR CL SF PK R2C2

Connecting Link - 40 / 1/2 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #00151361
MFR #REX40SCLSFPK REX 40 SPR CL SF PK R2C2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
REX40SCLSFPK REX 40 SPR CL SF PK R2C2

Connecting Link - 40 / 1/2 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #00151361
MFR #REX40SCLSFPK REX 40 SPR CL SF PK R2C2

Mfr description
REX40SCLSFPK REX 40 SPR CL SF PK R2C2
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    0.7 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.310 in
  • Link Plate Height
    0.41 in
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.313 in
  • Weight
    0.02 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 / 1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Standards Met
    ANSI
  • UPC_NO
    698210205805
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)