Motion
40 O/L

MORSE
40 O/L

Offset Link - 40 / 1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00151383
MFR #40 O/L
Price$15.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
40 O/L

Offset Link - 40 / 1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00151383
MFR #40 O/L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.25/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.3125 in
  • Link Plate Height
    0.4660 in
  • Link Plate Thickness
    0.0600 in
  • Pin Diameter
    0.1560 in
  • Pin Length
    0.6300 in
  • Roller Diameter
    0.3120 in
  • Weight
    0.03 lbs

Details

  • Chain Construction
    Not Applicable
  • Chain Number & Pitch
    40 / 1/2 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    40 O/L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288395492
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662288395492

Overview

Mfr description
40 OFFSET LINK
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text