Motion
40 HOLLOW PIN 10FT LG

TSUBAKI (UST)
40 HOLLOW PIN 10FT LG

Roller Chain - Heavy Duty Series, 40 / 1/2 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #00151388
MFR #40 HOLLOW PIN 10FT LG
Price$42.62/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40 HOLLOW PIN 10FT LG

Roller Chain - Heavy Duty Series, 40 / 1/2 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #00151388
MFR #40 HOLLOW PIN 10FT LG

Mfr description
40 HOLLOW PIN 10FT LG
  • Standard attachments are available for U.S. Tsubaki Hollow Pin chain in both single and double pitch types.
  • Cross rods may be inserted into any link without disassembling the chain.
  • All dimensions are nominal values and for reference only
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.62/ft

Specifications

Dimensions

  • Chain Overall Width
    0.689 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Hole Diameter
    0.1570 in, 3.99 mm
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.224 in
  • Pin Length
    0.7070 in, 17.96 mm
  • Pitch
    1/2 in
  • Plate Height
    0.472 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    0.36 lb
  • Weight per Foot
    0.36 lbs, 0.54 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Hollow Pin Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    40HP RIV
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Roller Chain
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039182647
  • Working Load Capacity
    397 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)