Motion
40HP CONN LINK

TSUBAKI (UST)
40HP CONN LINK

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Steel Material, Plain Finish
MI ITEM #00151390
MFR #40HP CONN LINK
Price$9.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40HP CONN LINK

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Steel Material, Plain Finish
MI ITEM #00151390
MFR #40HP CONN LINK

Mfr description
40 HOLLOW PIN CONN LINK CLIP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.98/each

Specifications

Dimensions

  • Chain Overall Width
    0.689 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Hole Diameter
    0.1570 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.224 in
  • Pin Length
    0.7090 in, 18 mm
  • Pitch
    1/2 in
  • Plate Height
    0.7130 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Weight
    0.02 lb
  • Weight per Foot
    0.36 lbs, 0.54 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Spring Clip
  • Chain Number
    RS40HP
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Hollow Pin Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    40HP CONN LINK
  • Material
    Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    40
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039182654
  • Working Load Capacity
    397 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)