Motion
DL-40-1R-10FT
Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00151396
MFR #DL-40-1R-10FT
Price$35.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00151396
MFR #DL-40-1R-10FT

Mfr description
DL-40-1R-10FT
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.91/ft

Specifications

Dimensions

  • Chain Overall Width
    0.72 in
  • Inside Width
    5/16 in
  • Link Plate Thickness
    0.06 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.156 in
  • Pin Length
    0.6700 in, 17.01 mm
  • Pitch
    1/2 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.3130 in, 7.94 mm
  • Tensile Strength
    3300 lbs
  • Weight
    0.40 lbs
  • Weight per Foot
    0.4 lbs, 0.6 kg/m

Details

  • Application
    Food Grade
  • Chain Construction
    Riveted
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Corrosion Resistant
    Yes
  • Finish Coating
    ACE Plated
  • Manufacturer Catalog Number
    XDL-1466-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    240
  • Number Of Strands Across
    1
  • Operating Temperature Range
    20 to 120 °F, -7 to 49 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Food Grade
  • Series
    Standard
  • Standards Met
    ASME B29.1, ANSI B29.1, API
  • Type
    Roller Chain
  • UPC_NO
    716647260133
  • Working Load Capacity
    550 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)