Motion
40DL ROLLER LINK

DIAMOND CHAIN COMPANY
40DL ROLLER LINK

Roller Link - 40 / 1/2 in Pitch, Cottered, Carbon Steel Material
Mi Item #00151405
MFR #40DL ROLLER LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
40DL ROLLER LINK

Roller Link - 40 / 1/2 in Pitch, Cottered, Carbon Steel Material
Mi Item #00151405
MFR #40DL ROLLER LINK

Mfr description
40DL ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    0.72 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.313 in
  • Link Plate Thickness
    0.6 in
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.312 in
  • Weight
    0.02 lbs

Details

  • Chain Construction
    Roller Link
  • Chain Number & Pitch
    40 / 1/2 in
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    ADL-8466
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    Maximum of +120 °F
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    716647110476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)