Motion
40LL R/L

MORSE
40LL R/L

153314 Roller Link - 40 / 1/2 in Pitch, Carbon Steel Material
MI ITEM #00151407
MFR #40LL R/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
40LL R/L

153314 Roller Link - 40 / 1/2 in Pitch, Carbon Steel Material
MI ITEM #00151407
MFR #40LL R/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40LL SELF LUBE ROLLER LINK
  • Unmatched Quality and Performance in Morse Brand Chain Roller chain with the self-lubricating properties of oil impregnated, sintered metal bushings to assure longer, more reliable chain service where external lubrication is prohibited or severely limited. Rigid manufacturing processes result in a fully-featured chain. Available from Stock

Specifications

  • Chain Size & Pitch
    40 / 1/2 in
  • Link Type
    Roller Link
  • Material
    Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Not Applicable
  • Roller Diameter
    0.3120 in
  • Inside Width
    0.3125 in
  • Link Plate Height
    0.4660 in
  • Link Plate Thickness
    0.0600 in
  • Pin Diameter
    0.1560 in
  • Chain Overall Width
    1.0000 in
  • Standards Met
    ANSI
  • Manufacturer Catalog Number
    40LL R/L
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288400400
  • UPC_NO
    662288400400
  • Weight
    0.02 lbs
  • Chain Number & Pitch
    40 / 1/2 in
  • Plate Height
    0.4660 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text