Motion
DL-40-1 DOFF LINK

DIAMOND CHAIN COMPANY
DL-40-1 DOFF LINK

Offset Link - 40 / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00151412
MFR #DL-40-1 DOFF LINK
Price$17.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DL-40-1 DOFF LINK

Offset Link - 40 / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00151412
MFR #DL-40-1 DOFF LINK

Mfr description
40DL OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.05/each

Specifications

Dimensions

  • Chain Overall Width
    0.72 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.313 in
  • Link Plate Height
    0.475 in
  • Link Plate Thickness
    0.06 in
  • Pin Diameter
    0.156 in
  • Pitch
    1/2 in
  • Roller Diameter
    0.312 in
  • Weight
    0.02 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    CDL-7466-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    40
  • Type
    Offset Link
  • UPC_NO
    716647513666
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)