Motion
40SL OFFSET LINK

TSUBAKI (UST)
40SL OFFSET LINK

Offset Link - 40 / 1/2 in Pitch
Mi Item #00151416
MFR #40SL OFFSET LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40SL OFFSET LINK

Offset Link - 40 / 1/2 in Pitch
Mi Item #00151416
MFR #40SL OFFSET LINK

Mfr description
RS40-SL OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    7.17 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.297 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.06 in
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.312 in
  • Weight
    0.02 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 / 1/2 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    097039183590
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)