Motion
R40SSSCLSFPK RC 40SS SCLSFPK

LINK-BELT
R40SSSCLSFPK RC 40SS SCLSFPK

Connecting Link - 40 / 1/2 in Pitch, Spring Clip, Stainless Steel Material
Mi Item #00151431
MFR #R40SSSCLSFPK RC 40SS SCLSFPK
Price$17.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R40SSSCLSFPK RC 40SS SCLSFPK

Connecting Link - 40 / 1/2 in Pitch, Spring Clip, Stainless Steel Material
Mi Item #00151431
MFR #R40SSSCLSFPK RC 40SS SCLSFPK

Mfr description
R40SSSCLSFPK RC 40SS SCL SF PK A2C14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.65/each

Specifications

Dimensions

  • Chain Overall Width
    0.7 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Pin Diameter
    0.156 in
  • Weight
    0.01 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 / 1/2 in
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    662327619220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)