Motion
40SS OFFSET LINK

MORSE
40SS OFFSET LINK

Offset Link - 40 / 1/2 in Pitch, Cottered, Stainless Steel Material
MI ITEM #00151448
MFR #40SS OFFSET LINK
Price$36.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
40SS OFFSET LINK

Offset Link - 40 / 1/2 in Pitch, Cottered, Stainless Steel Material
MI ITEM #00151448
MFR #40SS OFFSET LINK

Mfr description
40SS OFFSET LINK
  • Unmatched Quality and Performance in Morse Brand Chain 304 Series Stainless Steel for the most corrosive environments Available from Stock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.92/each

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.3125 in
  • Link Plate Height
    0.4660 in
  • Link Plate Thickness
    0.0600 in
  • Pin Diameter
    0.1560 in
  • Pin Length
    0.6300 in
  • Roller Diameter
    0.3120 in
  • Weight
    0.03 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 / 1/2 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    40SS O/L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288801795
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662288801795

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)