Motion
R402R10BX RC 40-2 R 10BX

LINK-BELT
R402R10BX RC 40-2 R 10BX

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00151458
MFR #R402R10BX RC 40-2 R 10BX
Your Price$59.95/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R402R10BX RC 40-2 R 10BX

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00151458
MFR #R402R10BX RC 40-2 R 10BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$59.95/ft(List $68.93)

Overview

Mfr description
R402R10BX RC 40-2 RIV 10 BX A1C2
  • Priced by the foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    2
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    0.31 in
  • Link Plate Height
    0.47 in
  • Link Plate Thickness
    0.06 in
  • Pin Diameter
    0.16 in
  • Chain Overall Width
    1.27 in
  • Roller Diameter
    0.31 in
  • Standards Met
    ANSI
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Chain Number & Pitch
    40 / 1/2 in
  • Weight
    0.82 lbs
  • UPC_NO
    662327130121
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text