Motion
R402SCLSFPK RC 40-2 SCLSFPK

LINK-BELT
R402SCLSFPK RC 40-2 SCLSFPK

Connecting Link - 40 / 1/2 in Pitch, Riveted, Carbon Steel Material
Mi Item #00151469
MFR #R402SCLSFPK RC 40-2 SCLSFPK
Price$12.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R402SCLSFPK RC 40-2 SCLSFPK

Connecting Link - 40 / 1/2 in Pitch, Riveted, Carbon Steel Material
Mi Item #00151469
MFR #R402SCLSFPK RC 40-2 SCLSFPK

Mfr description
R402SCLSFPK RC 40-2 SPR CL SF PK A2C4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.80/each

Specifications

Dimensions

  • Chain Overall Width
    1.27 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.310 in
  • Link Plate Height
    0.47 in
  • Pin Diameter
    0.16 in
  • Roller Diameter
    0.310 in
  • Weight
    0.03 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • UPC_NO
    662327130152
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)