Motion
DMD-40-2 DOFF LINK

DIAMOND CHAIN COMPANY
DMD-40-2 DOFF LINK

Offset Link - 40 / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00151478
MFR #DMD-40-2 DOFF LINK
Price$24.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-40-2 DOFF LINK

Offset Link - 40 / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00151478
MFR #DMD-40-2 DOFF LINK

Mfr description
DMD-40-2 DOFF LINK
  • Diamond’s multi-stage pitch hole prep on the link plate creates maximum bearing area
  • Engineered material minimizes impurities, which maximizes tensile and fatigue strength
  • Diamond Chain Company’s proprietary carbon content and special alloy chemistries maximize the effectiveness of the heat treatment process
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.13/each

Specifications

Dimensions

  • Chain Overall Width
    1.29 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.313 in
  • Link Plate Height
    0.475 in
  • Link Plate Thickness
    0.06 in
  • Pin Diameter
    0.156 in
  • Pin Length
    1.1950 in, 30.35 mm
  • Pitch
    1/2 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.3130 in, 7.94 mm
  • Transverse Pitch
    0.566 in
  • Weight
    0.04 lbs
  • Weight per Foot
    0.81 lbs, 1.21 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    40-2
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    CT-7466-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Food Production
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ASME
  • Type
    Offset Link
  • UPC_NO
    716647120017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)