Motion
R402OFPK RC 40-2 OFF PK

LINK-BELT
R402OFPK RC 40-2 OFF PK

Offset Link - 40 / 1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00151480
MFR #R402OFPK RC 40-2 OFF PK
Your Price$30.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R402OFPK RC 40-2 OFF PK

Offset Link - 40 / 1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00151480
MFR #R402OFPK RC 40-2 OFF PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.89/each(List $35.53)

Overview

Mfr description
R402OFPK RC 40-2 OFF PK A2C11

Specifications

  • Chain Size & Pitch
    40 / 1/2 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Chain Construction
    Cottered
  • Roller Diameter
    0.310 in
  • Inside Width
    0.310 in
  • Link Plate Height
    0.47 in
  • Link Plate Thickness
    0.06 in
  • Pin Diameter
    0.16 in
  • Chain Overall Width
    1.27 in
  • Resistance Application Features
    Corrosion Resistant
  • Series
    40
  • UPC_NO
    662327130107
  • Weight
    0.04 lbs
  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text