Motion
40-2 OFFSET LINK

TSUBAKI (UST)
40-2 OFFSET LINK

Offset Link - 40 / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00151483
MFR #40-2 OFFSET LINK
Price$17.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40-2 OFFSET LINK

Offset Link - 40 / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00151483
MFR #40-2 OFFSET LINK

Mfr description
40-2 OFFSET LINK
  • Ring-coined connecting links eliminate the “weak” link, providing the same fatigue strength as the base chain
  • Higher tensile strength for superior impact resistance
  • Heat treatment to achieve ideal hardness
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.22/each

Specifications

Dimensions

  • Chain Overall Width
    1.280 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.156 in
  • Pin Length
    1.2830 in, 32.59 mm
  • Pitch
    1/2 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Transverse Pitch
    0.566 in
  • Weight
    0.03 lb
  • Weight per Foot
    0.85 lbs, 1.26 kg/m

Details

  • Application
    Drive System
  • Attachment Link Type
    Bent
  • Chain Construction
    Cottered
  • Chain Number
    40-2
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    40-2 OFFSET LINK
  • Material
    Carbon Steel
  • Number Of Links
    2
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Standard
  • Series
    40
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039172402
  • Working Load Capacity
    1370 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)