Motion
RC 40-3 OFF PK   A2C12

LINK-BELT
RC 40-3 OFF PK A2C12

Roller Chain - Standard Series, 40 / 1/2 in Pitch, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00151510
MFR #RC 40-3 OFF PK A2C12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
RC 40-3 OFF PK A2C12

Roller Chain - Standard Series, 40 / 1/2 in Pitch, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00151510
MFR #RC 40-3 OFF PK A2C12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R403OFPK RC 40-3 OFF PK A2C12

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Number Of Strands Across
    3
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Pin Diameter
    0.1600 in
  • Pin Length
    1.8400 in
  • Roller Diameter
    0.3100 in
  • Tensile Strength
    11100 lbs
  • Chain Number & Pitch
    40 / 1/2 in
  • Manufacturer Product Page
  • Weight
    0.06 lbs
  • UPC_NO
    662327130169
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text