Motion
40-4 RIV
Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 4 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00151520
MFR #40-4 RIV
Your Price$151.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 4 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00151520
MFR #40-4 RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$151.25/ft(List $185.26)

Overview

Mfr description
40-4 RIVETED 10 FT LONG
  • Priced by the foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Size & Pitch
    40 / 1/2 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    4
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.156 in
  • Number Of Links
    240/10 ft
  • Plate Height
    0.472 in
  • Plate Thickness
    0.060 in
  • Chain Overall Width
    0.717 in
  • Roller Diameter
    0.312 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    2670 lb
  • Tensile Strength
    17160 lbs
  • Transverse Pitch
    0.57 in
  • Chain Number & Pitch
    40 / 1/2 in
  • Roller Width
    0.312 in
  • Weight
    1.64 lb
  • UPC_NO
    097039172983
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    4
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text