Motion
R41R10BX RC 41 R 10BX

LINK-BELT
R41R10BX RC 41 R 10BX

Roller Chain - Standard Series, 41 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00151540
MFR #R41R10BX RC 41 R 10BX
List Price$21.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R41R10BX RC 41 R 10BX

Roller Chain - Standard Series, 41 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00151540
MFR #R41R10BX RC 41 R 10BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.17/ft for your price

Overview

Mfr description
R41R10BX RC 41 RIV 10 BX A1D1
  • Priced by the foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    1/4 in
  • Link Plate Height
    0.38 in
  • Link Plate Thickness
    0.05 in
  • Pin Diameter
    0.14 in
  • Chain Overall Width
    0.59 in
  • Roller Diameter
    0.31 in
  • Standards Met
    ANSI
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Chain Number & Pitch
    41 / 1/2 in
  • Weight
    0.28 lbs
  • UPC_NO
    662327130275
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text