Motion
R41SCLSFPK RC 41 SCLSFPK

LINK-BELT
R41SCLSFPK RC 41 SCLSFPK

Connecting Link - 41 / 1/2 in Pitch, Riveted, Carbon Steel Material
MI ITEM #00151551
MFR #R41SCLSFPK RC 41 SCLSFPK
List Price$7.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R41SCLSFPK RC 41 SCLSFPK

Connecting Link - 41 / 1/2 in Pitch, Riveted, Carbon Steel Material
MI ITEM #00151551
MFR #R41SCLSFPK RC 41 SCLSFPK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.74/each for your price

Overview

Mfr description
R41SCLSFPK RC 41 SPR CL SF PK A2D4

Specifications

  • Chain Size & Pitch
    41 / 1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Riveted
  • Link Plate Height
    0.38 in
  • Pin Diameter
    0.14 in
  • Chain Overall Width
    0.59 in
  • Resistance Application Features
    Corrosion Resistant
  • UPC_NO
    662327130305
  • Weight
    0.01 lbs
  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text