Motion
R41OFPK RC 41 OFF PK

LINK-BELT
R41OFPK RC 41 OFF PK

Offset Link - 41 / 1/2 in Pitch, Cottered, Carbon Steel Material
Mi Item #00151572
MFR #R41OFPK RC 41 OFF PK
Price$23.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R41OFPK RC 41 OFF PK

Offset Link - 41 / 1/2 in Pitch, Cottered, Carbon Steel Material
Mi Item #00151572
MFR #R41OFPK RC 41 OFF PK

Mfr description
R41OFPK RC 41 OFF PK A2D8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.81/each

Specifications

Dimensions

  • Chain Overall Width
    0.59 in
  • Chain Size & Pitch
    41 / 1/2 in
  • Inside Width
    0.250 in
  • Link Plate Height
    0.38 in
  • Link Plate Thickness
    0.05 in
  • Pin Diameter
    0.14 in
  • Roller Diameter
    0.310 in
  • Weight
    0.01 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    41 / 1/2 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    41
  • UPC_NO
    662327130251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)