Motion
41 OFFSET LINK

TSUBAKI (UST)
41 OFFSET LINK

Offset Link - 41 / 1/2 in Pitch, Riveted, Carbon Steel Material
Mi Item #00151575
MFR #41 OFFSET LINK
Price$7.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
41 OFFSET LINK

Offset Link - 41 / 1/2 in Pitch, Riveted, Carbon Steel Material
Mi Item #00151575
MFR #41 OFFSET LINK

Mfr description
41 OFFSET LINK
  • Ring-coined connecting links eliminate the “weak” link, providing the same fatigue strength as the base chain
  • Higher tensile strength for superior impact resistance
  • Heat treatment to achieve ideal hardness
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.78/each

Specifications

Dimensions

  • Chain Overall Width
    0.579 in
  • Chain Size & Pitch
    41 / 1/2 in
  • Inside Width
    0.250 in
  • Link Plate Height
    0.386 in
  • Link Plate Thickness
    0.500 in
  • Pin Diameter
    0.141 in
  • Roller Diameter
    0.306 in
  • Weight
    0.01 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    41 / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    41
  • Standards Met
    ASME B29
  • UPC_NO
    097039171368
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)