Motion
41SS C/L S/C S/F

MORSE
41SS C/L S/C S/F

324356 Roller Chain Connecting Link - 41 / 1/2 in Pitch, Stainless Steel Material
MI ITEM #00151589
MFR #41SS C/L S/C S/F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
41SS C/L S/C S/F

324356 Roller Chain Connecting Link - 41 / 1/2 in Pitch, Stainless Steel Material
MI ITEM #00151589
MFR #41SS C/L S/C S/F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Chain Size
    41
  • Chain Size & Pitch
    41 / 1/2 in
  • Inside Width
    0.2500 in
  • Link Plate Height
    0.3900 in
  • Link Plate Thickness
    0.0500 in
  • Pin Diameter
    0.1410 in
  • Roller Diameter
    0.3060 in
  • Weight
    0.01 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    41 / 1/2 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    41SS C/L S/C S/F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288604488
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662288604488

Overview

Mfr description
41SS CONN LINK (STAINLESS)
  • Unmatched Quality and Performance in Morse Brand Chain 304 Series Stainless Steel for the most corrosive environments Available from Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text