Motion
41SS STAINLESS CONN LINK SC

RENOLD JEFFREY
41SS STAINLESS CONN LINK SC

Connecting Link - 41 / 1/2 in Pitch, Stainless Steel Material
Mi Item #00151592
MFR #41SS STAINLESS CONN LINK SC
Price$13.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
41SS STAINLESS CONN LINK SC

Connecting Link - 41 / 1/2 in Pitch, Stainless Steel Material
Mi Item #00151592
MFR #41SS STAINLESS CONN LINK SC

Mfr description
41SS STAINLESS CONN LINK SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.22/each

Specifications

Dimensions

  • Chain Overall Width
    0.571 in
  • Chain Size & Pitch
    41 / 1/2 in
  • Inside Width
    0.246 in
  • Link Plate Height
    0.39 in
  • Pin Diameter
    0.141 in
  • Roller Diameter
    0.306 in
  • Weight
    0.30 lbs

Details

  • Chain Number & Pitch
    41 / 1/2 in
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    6623900533849
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)