Motion
42 (38) CONN LINK

TSUBAKI (UST)
42 (38) CONN LINK

Connecting Link - 42 / 1/2 in Pitch, Carbon Steel Material
Mi Item #00151619
MFR #42 (38) CONN LINK
Price$2.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
42 (38) CONN LINK

Connecting Link - 42 / 1/2 in Pitch, Carbon Steel Material
Mi Item #00151619
MFR #42 (38) CONN LINK

Mfr description
42 (38) CONN LINK SC TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.49/each

Specifications

Dimensions

  • Chain Size & Pitch
    42 / 1/2 in
  • Link Plate Thickness
    0.043 in
  • Pin Diameter
    0.143 in
  • Plate Thickness
    0.043 in
  • Weight
    0.01 lb

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    42 / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    42
  • Standards Met
    ASME B29
  • UPC_NO
    097039171481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)