Motion
43 OFFSET LINK

TSUBAKI (UST)
43 OFFSET LINK

Offset Link - 43 / 1/2 in Pitch, Cottered, Carbon Steel Material
Mi Item #00151654
MFR #43 OFFSET LINK
Price$5.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
43 OFFSET LINK

Offset Link - 43 / 1/2 in Pitch, Cottered, Carbon Steel Material
Mi Item #00151654
MFR #43 OFFSET LINK

Mfr description
43 (37) OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.03/each

Specifications

Dimensions

  • Chain Size & Pitch
    43 / 1/2 in
  • Inside Width
    0.134 in
  • Link Plate Thickness
    0.040 in
  • Pin Diameter
    0.143 in
  • Roller Diameter
    0.307 in
  • Weight
    0.01 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    43 / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    43
  • Standards Met
    ASME B29
  • UPC_NO
    097039171573
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)