Motion
R50R10BX RC 50 R 10BX

LINK-BELT
R50R10BX RC 50 R 10BX

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00151671
MFR #R50R10BX RC 50 R 10BX
Price$21.47/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R50R10BX RC 50 R 10BX

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00151671
MFR #R50R10BX RC 50 R 10BX

Mfr description
R50R10BX RC 50 RIV 10 BX A1E1
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.47/ft

Specifications

Dimensions

  • Chain Overall Width
    0.89 in
  • Inside Width
    0.38 in
  • Link Plate Height
    0.59 in
  • Link Plate Thickness
    0.08 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.2 in
  • Roller Diameter
    0.400 in
  • Weight
    0.70 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Series
    Standard
  • Standards Met
    ANSI
  • UPC_NO
    662327130480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)