Motion
50 CONN LINK SPRING CLIP-SLIP FIT

TIMKEN DRIVES LLC
50 CONN LINK SPRING CLIP-SLIP FIT

Connecting Link - 50 / 5/8 in Pitch, Spring Clip, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #00151678
MFR #50 CONN LINK SPRING CLIP-SLIP FIT
Price$5.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
50 CONN LINK SPRING CLIP-SLIP FIT

Connecting Link - 50 / 5/8 in Pitch, Spring Clip, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #00151678
MFR #50 CONN LINK SPRING CLIP-SLIP FIT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.81/each

Specifications

Dimensions

  • Chain Overall Width
    0.887 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.376 in
  • Link Plate Height
    0.590 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.200 in
  • Pin Length
    0.887 in
  • Roller Diameter
    0.400 in

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    50 / 5/8 in
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    259
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Series
    Std.
  • Standards Met
    B29.1
  • UPC_NO
    642051002598

Overview

Mfr description
DRV-50-1 SC CO LINK;259 50 CONN LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text