Motion
R50SCLSFPK RC 50 SCLSFPK

LINK-BELT
R50SCLSFPK RC 50 SCLSFPK

Connecting Link - 50 / 5/8 in Pitch, Riveted, Carbon Steel Material
Mi Item #00151682
MFR #R50SCLSFPK RC 50 SCLSFPK
Price$4.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R50SCLSFPK RC 50 SCLSFPK

Connecting Link - 50 / 5/8 in Pitch, Riveted, Carbon Steel Material
Mi Item #00151682
MFR #R50SCLSFPK RC 50 SCLSFPK

Mfr description
R50SCLSFPK RC 50 SPR CL SF PK A2E2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.30/each

Specifications

Dimensions

  • Chain Overall Width
    0.89 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.380 in
  • Link Plate Height
    0.59 in
  • Pin Diameter
    0.2 in
  • Roller Diameter
    0.400 in
  • Weight
    0.03 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • UPC_NO
    662327130510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)