Motion
R50OFPK RC 50 OFF PK

LINK-BELT
R50OFPK RC 50 OFF PK

Offset Link - 50 / 5/8 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00151705
MFR #R50OFPK RC 50 OFF PK
Your Price$12.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R50OFPK RC 50 OFF PK

Offset Link - 50 / 5/8 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00151705
MFR #R50OFPK RC 50 OFF PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.15/each(List $14.85)

Overview

Mfr description
R50OFPK RC 50 OFF PK A2E9

Specifications

  • Chain Size & Pitch
    50 / 5/8 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    0.400 in
  • Inside Width
    0.380 in
  • Link Plate Height
    0.59 in
  • Link Plate Thickness
    0.08 in
  • Pin Diameter
    0.2 in
  • Chain Overall Width
    0.89 in
  • Resistance Application Features
    Corrosion Resistant
  • Series
    50
  • UPC_NO
    662327130459
  • Weight
    0.04 lbs
  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text