Specifications
Dimensions
- Chain Overall Width0.878 in
- Inside Width3/8 in
- Link Plate Height0.591 in
- Link Plate Thickness0.08 in
- Overall Length10 ft
- Pin Diameter0.2 in
- Roller Diameter0.400 in
- Tensile Strength7050 lbs
- Weight0.70 lbs
Details
- Chain ConstructionRiveted
- Chain Number & Pitch50 / 5/8 in
- MaterialCarbon Steel
- Measurement StandardImperial
- Number Of Links192/10 ft
- Number Of Strands Across1
- Product TypeRoller Chain
- SeriesSelf-Lube
- Standards MetANSI/ASME B15.1-2000, ANSI/ASME B20.1-2006
- UPC_NO097039183620
- Working Load Capacity1430 lb
Overview
Mfr description
RS50-SL CHAIN
- Priced by the foot